£65.49
Ex VAT
£78.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Ideal for announcements, job opportunities, company memos and general information.
Documents are protected by a lockable closing door with perspex front.
Attribute | Value |
---|---|
Brand | Offis |
Colour | Blue |
EAN | 5036140060036 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 900mm |
Material | Felt |
MFR Part No. | SCFCD-3-BLUE |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 600mm |