£137.00
Ex VAT
£164.40
Inc VAT
4 Variations Available
Product Details
Product Specification
A choice of two cabinet heights to provide a versatile solution to storage problems.
Dimensions (H x W x D):
15 drawers: 866 x 278 x 408.
10 drawers: 605 x 278 x 408.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
EAN | 5036140385504 |
Height | 605mm |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | MDUR10LK002 |
Number of Drawers | 10 |
Type | Cabinet |
UNSPSC Code | 56101530 |