SKU:
STD8461060K
MPN:
341-2
£9.79
Ex VAT
£11.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Lumocolor® 341 Whiteboard Compact Marker combines versatility and durability in a sleek, compact design. Its universal bullet tip delivers variable line widths from 1-2mm, making it ideal for a range of writing and marking tasks. The fast-drying, low-odour ink ensures smooth, clean erasure from whiteboards, glass, and porcelain without leaving residue. Featuring STAEDTLER's dry-safe technology, the marker can remain uncapped for days without drying out, while its locked tip guarantees lasting performance. The polypropylene barrel and cap provide enhanced durability, ensuring a long service life. With automatic pressure equalization, the marker is airplane-safe, making it perfect for professionals on the go. Housed in a barrel made from 97% recycled plastic, it balances sustainability with high performance for everyday use.
Features and Benefits
• Universal bullet tip for variable line widths from 1-2mm
• Fast-drying, low-odour ink for smooth, clean writing
• Wipes off whiteboards, glass, and porcelain without residue
• Dry-safe technology allows it to be left uncapped for days without drying
• Locked tip for lasting durability
• Polypropylene barrel and cap ensure long service life
• Airplane-safe with automatic pressure equalization
• Compact, eco-friendly design made from 97% recycled plastic
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Staedtler |
EAN | 4007817341018 |
Ink Colour | Red |
Line Width | 1-2mm |
MFR Part No. | 341-2 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refillable | No |
Retractable | No |
Series | 341 Lumocolor |
Tip Size | Medium |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |