noscriptNeedham Inks Britink, Metal Marker, Grey, Permanent, Ballpoint Tip, Single 335 | Cromwell Tools

Needham Inks

Britink, Metal Marker, Grey, Permanent, Ballpoint Tip, Single

SKU:

NDM7341110M

MPN:

335

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (47)

    Product Details

    Permanent bright opaque markers for most surfaces, whether semi-porous or non-porous. RNM ink penetrates grease, oil, and rust to give a waterproof mark that will withstand many kinds of metal processing. The marker comprises a flexible plastic container with a ball valve writing head.


    Features and Benefits
    • Permanent bright and opaque ink
    • RNM ink penetrates grease oil and rust for a waterproof mark
    • Withstands metal processing for easy identification
    • Ball valve head for controlled ink flow


    Typical Applications
    • Metals
    • Rigid plastics
    • Painted surfaces
    • Wood
    • Stone
    • Asphalt


    Notes
    • Complete with standard 2.5mm ball heads
    • Size: 45ml
    • Please note, colours are for guidance only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Needham Inks

    Features

    Oil and Rust To Give A Waterproof Mark Which will Withstand Many Kinds of Metal Processing the Marker Comprises A Flexible Plastic Container With A Ball Valve Writing Head Permanent Bright Opaque Markers For Most Surfaces Size: 45ml Whether Semi Porous Or Non Porous Rnm Ink Penetrates Grease

    For Use On

    Stone Wood

    MFR Part No.

    335

    Nib Style

    Ballpoint

    Series

    Britink

    Type

    Metal Marker

    UNSPSC Code

    60121500