noscriptKensington Pro Fit™ Full-size Wired Mouse K72369EU | Cromwell Tools

Kensington

Pro Fit™ Full-size Wired Mouse

SKU:

KNT8030470K

MPN:

K72369EU

£30.99

Ex VAT

£37.19

Inc VAT

IN STOCK (2)

    Product Details

    Pro Fit™ Full-size Wired Mouse offers comfort, reliability and performance in every working day.


    Features and Benefits
    • Ergonomic, right-handed, full-size design matches natural hand curvature maximising comfort during prolonged use
    • Conveniently located browser navigation buttons and clickable scroll wheel help users complete tasks quicker
    • Reliable plug and play USB connection avoids setup pains
    • High definition optical sensor delivers smooth cursor control and precise tracking (1000 dpi)
    • Sculpted soft rubber side panels and contoured buttons maintain comfort and grip
    • Designed for durability withstanding everyday drops and spills
    • Professional black and blue corporate finish complements Pro Fit™ keyboards


    Notes
    • PC and Mac® compatible
    • Compatible with Windows® 7, Windows Vista®, Windows® XP


    Product Specification
    Attribute
    Value

    Brand

    Kensington

    Colour

    Black

    Connectivity Type

    Wired

    EAN

    5054629240298

    ECLASS Code

    19020402

    MFR Part No.

    K72369EU

    Type

    Wired Full-Size

    UNSPSC Code

    43211706