£10.49
Ex VAT
£12.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Highly durable plastic label tape, created specifically for the LetraTag label maker.
Features and Benefits
• Packaged in easy-to-load cassettes
• Easy-peel backing for trouble-free application
• High quality tape
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
EAN | 5411313912013 |
ECLASS Code | 24280490 |
Length | 4m |
Material | Plastic |
MFR Part No. | S0721610 |
Number of Labels | Continuous tape |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 12mm |