noscriptDymo RHINO 12mm YELLOW NYLON FLEXIBLE TAPE 18490 18490 | Cromwell Tools

Dymo

RHINO 12mm YELLOW NYLON FLEXIBLE TAPE 18490

SKU:

DYM8226327Q

MPN:

18490

£31.79

Ex VAT

£38.15

Inc VAT

IN STOCK (8)

    Product Details

    Nylon Flexible
    For use with LabelManager series, Rhino series and LabelWriter 450 Duo.


    Flexible Nylon labels conform and stick tightly to wires, cables, curved and textured surfaces. Tear-proof material resists damage when pulled through tight spaces or conduits.
    UL recognized as a component to UL 969


    Product Specification
    Attribute
    Value

    Brand

    Dymo

    Colour

    Yellow

    EAN

    0717011849008

    ECLASS Code

    24280490

    Length

    3.5m

    Material

    Nylon

    MFR Part No.

    18490

    Number of Labels

    Continuous tape

    Pack Quantity

    1

    UNSPSC Code

    44121611

    Width

    12mm