Dymo

RHINO 19mm YELLOW HEAT SHRINK TUBE 18058

SKU:

DYM8226324S

MPN:

18058

£29.49

Ex VAT

£35.39

Inc VAT

IN STOCK (3)

    Product Details

    Heat Shrink
    For use with LabelManager series, Rhino series and LabelWriter 450 Duo.


    For high end cable identification. A 3:1 shrink ratio helps ensure a secure fit on wires and cables. Meets MIL-M-81531, MIL-STD-202G, SAE-DTL- 23053/5 (Class 1 & 3)
    UL recognized as a component to UL 224


    Features and Benefits
    • Heat shrink ratio of 3:1 means that when heated, the tubing shrinks to one third of its original diameter
    • Polyolefin material - commonly used insulating material due to its flexibility and durability
    • Print does not fade or smudge over time
    • Print remains legible even after exposure to abrasion, cleaning solvents or industrial fluids
    • Flame retardant


    Product Specification
    Attribute
    Value

    Brand

    Dymo

    Colour

    Yellow

    EAN

    0071701180582

    ECLASS Code

    24280490

    Length

    1.5m

    Material

    Polyolefin

    MFR Part No.

    18058

    Number of Labels

    n/a

    Pack Quantity

    1

    UNSPSC Code

    44121611

    Width

    19mm