£36.49
Ex VAT
£43.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Nylon Flexible
For use with LabelManager series, Rhino series and LabelWriter 450 Duo.
Flexible Nylon labels conform and stick tightly to wires, cables, curved and textured surfaces. Tear-proof material resists damage when pulled through tight spaces or conduits.
UL recognized as a component to UL 969
Attribute | Value |
---|---|
Brand | Dymo |
Colour | White |
EAN | 0071701121868 |
ECLASS Code | 24280490 |
Length | 3.5m |
Material | Nylon |
MFR Part No. | 1734524 |
Number of Labels | Continuous tape |
Pack Quantity | 1 |
UNSPSC Code | 44121611 |
Width | 24mm |