noscriptAvery L7161 18 PER SHEET LASER LABELS (BOX-100) AVL7161 | Cromwell Tools

Avery

L7161 18 PER SHEET LASER LABELS (BOX-100)

SKU:

AVE8220160K

MPN:

AVL7161

£30.79

Ex VAT

£36.95

Inc VAT

IN STOCK (2)

    Product Details

    The adhesive on these labels is designed to withstand the high heat of laser printers, and has been tested on various printers to ensure consistent performance. The stripped edge prevents adhesive leakage. The labels are a brilliant white colour with rounded corners. They are sold in individual packs of 100 sheets of labels.


    Features and Benefits
    • Strong adhesive that can withstand the temperature of laser printers
    • Tested on most printers with consistently successful performance
    • Brilliant white
    • Packs of 100 sheets


    Typical Applications
    • Versatile, multi-purpose adhesive


    Product Specification
    Attribute
    Value

    Brand

    Avery

    Colour

    White

    EAN

    5014702175275

    ECLASS Code

    20350302

    Height

    46.6mm

    Labels per pack

    1800

    Labels per Sheet

    18

    MFR Part No.

    AVL7161

    Type

    Sheet

    UNSPSC Code

    55121606

    Width

    63.5mm