Offis

EXECUTIVE STACKING LETTER TRAY BLACK

SKU:

OFI8060170K

MPN:

8060170K

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (30)

    Product Details

    High quality letter trays which take either A4 or foolscap papers or files.


    Colour: black, blue.
    Size: A4/foolscap.


    W x D x H: 270x347x57mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Offis

    Colour

    Black

    EAN

    5036140246195

    Material

    Plastic

    MFR Part No.

    CP130CTBLK

    Number of Drawers

    1

    Size

    Foolscap

    UNSPSC Code

    44122016