noscriptEsselte 25mm A5 2R RING BINDER BLACK 47687 47687 | Cromwell Tools

Esselte

25mm A5 2R RING BINDER BLACK 47687

SKU:

ESS8101130K

MPN:

47687

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (15)

    Product Details

    For small format papers. 30mm capacity, two 'O' ring mechanism. Spine ticket for quick reference.


    Colours: blue, green and black.
    Size: A5.


    Product Specification
    Attribute
    Value

    Brand

    Esselte

    Colour

    Black

    EAN

    5701216476874

    ECLASS Code

    24290101

    Material

    Polypropylene

    MFR Part No.

    47687

    Pack Quantity

    1

    Recyclable/Non-recyclable

    Recyclable

    Size

    A5

    Spine Width

    25mm

    Type

    Ring Binder

    UNSPSC Code

    44122003