Esselte

A3 Landscape Ring Binder Blue 25mm 68735

SKU:

ESS8100010K

MPN:

68735

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (16)

    Product Details

    Manufactured from heavy board (100% recycled) and covered with wipe-clean polypropylene. 4x 25mm rings and 36mm spine. A3 landscape - rings are along the short edge.


    Colour: blue.
    Size: A3.


    Product Specification
    Attribute
    Value

    Brand

    Esselte

    Colour

    Blue

    EAN

    5013459687352

    ECLASS Code

    24290101

    Material

    Polypropylene

    MFR Part No.

    68735

    Pack Quantity

    1

    Recyclable/Non-recyclable

    Recyclable

    Size

    A3

    Spine Width

    25mm

    Type

    Ring Binder

    UNSPSC Code

    44122003