£6.29
Ex VAT
£7.55
Inc VAT
9 Variations Available
Product Details
Product Specification
These products possess a top quality lever arch mechanism for content security and are available in an array of colours to suit your needs. Boasting a finger ring on the spine for easy shelf retrieval, metal edges to prevent scuffing and an arch lock on the cover for secure file closure. Noth A4 and foolscap sizes are available.
Features and Benefits
• Large labelling area on the spine for quick identification
• Available in a variety of colours and sizes to suit your needs
• Lever arch effectively secures documents in place
• Made from recycled card and paper for sustainability
• Thumb hole for easy retrieval of your desired file
Typical Applications
• Offices
• Domestic
• Industrial
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Yellow |
EAN | 5706002014711 |
ECLASS Code | 24290101 |
Material | Cardboard |
MFR Part No. | KF01471 |
Pack Quantity | 1 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Spine Width | 75mm |
Type | Lever Arch |
UNSPSC Code | 44122003 |