£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
Heavy duty hole punch with retractable paper size guide to accept A4, A5 and A6.
Features and Benefits
• Robust metal construction with large handle to enable ease of use
• Punches up to 25 sheets with 2 holes
• Waste is retained in base compartment with removable plastic confetti tray
• Large handles for extra leverage and reduced effort in use
Attribute | Value |
---|---|
Brand | Offis |
Colour | Black |
EAN | 5036140325814 |
ECLASS Code | 24220402 |
Material | Metal |
Number of Holes | 2 |
Sheet Capacity | 25 |
Strength | Heavy Duty |
UNSPSC Code | 44101602 |