£1.69
Ex VAT
£2.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Spiral bound note pad, ideal for note taking. A4 pad.
Features and Benefits
• Constructed over a rigid back board with micro-perf for easy removal of sheets
• Punched four holes for quick and easy filing
• Durable wire bound spine
Notes
• Pad contains 80 sheets of paper ruled feint and margin.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5705831100398 |
ECLASS Code | 24260203 |
MFR Part No. | KF10039 |
Number of Sheets | 80 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | A5 |
Spine | Wire Bound |
Type | Notebook |
UNSPSC Code | 14111514 |