£0.39
Ex VAT
£0.47
Inc VAT
6 Variations Available
Product Details
Product Specification
Paper clips in plain, coloured and wavy styles.
Features and Benefits
• Self colour
• Supplied in handy strong boxes
Notes
• Size: 26, 32, 50 and 77mm.
• Pack quantities: 100 or 1,000.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | (Unbranded) |
Colour | Silver |
EAN | 5706002013141 |
ECLASS Code | 24220990 |
Material | Stainless Steel |
MFR Part No. | KF01314Q |
Size | 32mm |
Type | Plain |
UNSPSC Code | 44122104 |