noscript50mm GIANT PAPERCLIPS (PK-100) ZPCL50/100 | Cromwell Tools

(Unbranded)

50mm GIANT PAPERCLIPS (PK-100)

SKU:

CTL8070490K

MPN:

ZPCL50/100

£0.99

Ex VAT

£1.19

Inc VAT

IN STOCK (50+)

    Product Details

    Paper clips in plain, coloured and wavy styles.


    Features and Benefits
    • Self colour
    • Supplied in handy strong boxes


    Notes
    • Size: 26, 32, 50 and 77mm.
    • Pack quantities: 100 or 1,000.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    (Unbranded)

    Colour

    Silver

    EAN

    5026020005295

    ECLASS Code

    24220990

    Material

    Stainless Steel

    MFR Part No.

    ZPCL50/100

    Size

    50mm

    Type

    Giant

    UNSPSC Code

    44122104