noscriptQconnect A4 25mm 4-RING PRESENTATION BINDER WHITE KF01325Q | Cromwell Tools

Qconnect

A4 25mm 4-RING PRESENTATION BINDER WHITE

SKU:

QUE8100200K

MPN:

KF01325Q

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (50+)

    Product Details

    Constructed from strong welded PVC, this high quality presentation ring binder from Q-Connect features a full length cover and spine sleeve with space to add your own presentation cover. The folders have an easy-open 4 D-ring mechanism for adding and removing papers quickly and are perfect for storing A4 documents.


    Features and Benefits
    • Available in a variety of colours and capacities to suit your requirements
    • 4 'D' ring mechanism for quick and easy adding or removing pages
    • Constructed from strong welded PVC
    Notes
    • Colours: white, red, blue and black
    • Size (4-ring): 16mm, 25mm, 40mm, 50mm, 65mm


    Product Specification
    Attribute
    Value

    Brand

    Qconnect

    Colour

    White

    EAN

    5705831013254

    MFR Part No.

    KF01325Q

    Number of Rings

    4

    Pack Quantity

    1

    Size

    A4

    Spine Width

    25mm

    UNSPSC Code

    44122011