£244.00
Ex VAT
£292.80
Inc VAT
Product Details
Product Specification
Ideal for presentations, exhibitions, and educational settings, PVC folding panel boards offer lightweight portability and versatility. Each panel, measuring 900 x 600mm, is covered in felt, allowing for single or double-sided use. With a durable 16mm frame finished in grey, these boards provide a professional appearance while remaining sturdy and hard-wearing. Whether for showcasing artwork, displaying information, or organizing events, these folding panel boards offer convenience and functionality for various applications.
Attribute | Value |
---|---|
Brand | Offis |
Colour | Blue |
EAN | 5036140385696 |
Frame Material | Aluminium |
Material | Felt |
MFR Part No. | BF-N-6-BLUE |
Number of Pieces | 6 |
UNSPSC Code | 45111603 |