noscript1LB No.63 RUBBER BANDS ZRB24 | Cromwell Tools

(Unbranded)

1LB No.63 RUBBER BANDS

SKU:

CTL8042170K

MPN:

ZRB24

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (50+)

    Product Details

    These handy rubber bands are manufactured using a high latex compound, meaning they're ready to be stretched again and again.


    Features and Benefits
    • Strong, long lasting
    • Use again and again - without fraying or snapping


    Notes
    • 450gm (1lb) packs
    • Available in a range of sizes


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    Brown

    EAN

    5026020005899

    ECLASS Code

    24221401

    Length

    76mm

    Material

    Rubber

    Size

    63

    Type

    Rubber Bands

    UNSPSC Code

    44122101

    Width

    6mm