£0.29
Ex VAT
£0.35
Inc VAT
2 Variations Available
Product Details
Product Specification
This plastic ruler is shatterproof, ensuring it's ideal for extended use. It has measurements in millimetres, centimetres and inches.
Features and Benefits
• Shatterproof
• Long lasting
• Measurements in millimetres, centimetres and inches
Typical Applications
• School
• University
• Home
• Workplace
Attribute | Value |
---|---|
Additional Features | Shatterproof |
Brand | Helix |
Colour | Clear |
Material | Plastic |
MFR Part No. | J61050 |
Overall Length | 30cm |
Pack Quantity | 10 |
Size | 30mm |
Type | Shatterproof |
UNSPSC Code | 41111604 |