£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
ESD synthetic leather upholstery. Large, ergonomically designed backrest to take the strain off the spine and muscles with integrated lumbar support. Backrest height adjustment convenient and easy to operate in sitting position. Ergonomically designed seat with rounded front edge.
Seat height: 440-600mm.
Colour: black.
Attribute | Value |
---|---|
Additional Features | Backrest Height Adjustment Dual-wheel Safety Castors |
Back Height | 460 |
Brand | (Unbranded) |
Colour | Black |
EAN | 4016849526294 |
Maximum Weight | 19 Stones, 120kg |
MFR Part No. | 9653E-2571 |
Product Type | Operator Chair |
Seat Depth | 470 |
Seat Width | 460 |
UNSPSC Code | 56101504 |