£43.99
Ex VAT
£52.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Tough, moulded, textured seat with black epoxy coated frame, suitable for both indoor and outdoor use.
Heavy Duty.
Size: 430 x 455 x 790mm.
Attribute | Value |
---|---|
Additional Features | Height and Width Adjustable Arms |
Back Height | 760 |
Back Width | 505 |
Brand | Lincoln |
Colour | Grey |
EAN | 5036140323902 |
Frame Material | Steel |
Product Type | Stacking Chair |
Seat Depth | 510 |
Seat Height | 440 |
Seat Width | 470 |
UNSPSC Code | 56101504 |