£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
These storage boxes are made of corrugated card, and feature a tear-off attached lid. The lid remains attached until ready to use, ensuring that it is not lost or misplaced. The boxes have double wall construction on the end panels and base, for additional strength and reliability.
Features and Benefits
• Unique design with tear off, attached lid
• Corrugated card build
• Double wall construction
Typical Applications
• Storage
• Transporting items
• Archiving files/documents
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Brown |
Depth | 305mm |
EAN | 0043859670635 |
ECLASS Code | 24290902 |
Height | 254mm |
Material | Corrugated Cardboard |
MFR Part No. | BB67063 |
Pack Quantity | 10 |
Type | Storage Box |
UNSPSC Code | 44122001 |
Width | 381mm |