£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty metal tacker possesses an all Steel construction with a lock function. The product is ideal for use on wood, carpet and plastic. The tacker takes 6 - 14mm staples (sold separately).
Features and Benefits
• Ideal for tacking carpet, plastic or wood for versatility
• Locking function to keep users safe when the product is not in use
• All steel construction for maximum durability
Typical Applications
• Industrial
• Institutional
Attribute | Value |
---|---|
Brand | Avon |
Colour | Silver |
EAN | 5036140247895 |
ECLASS Code | 24220602 |
Material | Steel |
MFR Part No. | ST106E |
Model Number | ST106E |
Sheet Capacity | n/a |
Throat Depth | - |
Type | Tacker |
UNSPSC Code | 44121615 |