£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Heavy duty hand held dispenser for use with tape up to 75mm wide x 132m, 75mm cores.
Technical Information
• Tape width 75mm
• Core diameter 75mm
• Maximum roll length 132mtr
• Replacement blade RB75 (carton of 10)
• Replacement tape flap RTF75 (carton of 10)
• Weight 0.6kg
• 24 per outer
Features and Benefits
• Adjustable brake
• Hinged blade protector
• Tape grip uses static charge to hold leading tape in position
Attribute | Value |
---|---|
Brand | Pacplus |
Colour | Red |
ECLASS Code | 24230490 |
Material | Metal |
MFR Part No. | HPG75B |
Tape Width | 75mm |
Type | Hand Held |
UNSPSC Code | 44121605 |
Weight | 0.6kg |