£3.49
Ex VAT
£4.19
Inc VAT
14 Variations Available
Product Details
Product Specification
A comprehensive choice of colours including white, dark green, light green, yellow, pink, red, and light blue. Packaging also doubles as a storage holder on the system.
T-Card Sizes:
Size 1:16.5 x 49mm.
Size 2: 48.5 x 85mm.
Size 3: 80 x 120mm.
Size 4: 112 x 180mm.
Pack quantity: 100.
Attribute | Value |
---|---|
Brand | Nobo |
Colour | White |
EAN | 5016812389115 |
ECLASS Code | 24279090 |
MFR Part No. | 20030-WHITE |
Number of Pieces | 100 |
Pack Quantity | 100 |
T-Card Size | Size 3 |
Type | T-Cards |
UNSPSC Code | 14111531 |