noscriptBiC Clic Series, Ballpoint Pen, Blue, Medium Tip Size, 1mm Line Width, Pack of 50 1199190121 | Cromwell Tools

BiC

Clic Series, Ballpoint Pen, Blue, Medium Tip Size, 1mm Line Width, Pack of 50

SKU:

BIC8460090K

MPN:

1199190121

£41.49

Ex VAT

£49.79

Inc VAT

IN STOCK (2)

    Product Details

    These Clic Ballpoint Pens feature a retractable side-click design and a sleek plastic barrel for versatile, daily use. Available in blue and black ink, these pens have a 1mm tip which delivers consistently smooth and precise writing of 0.32mm line width. They boast impressive longevity, lasting up to twice as long as standard retractable ballpoint pens. A clear lower barrel means ink supply is always visible and the pens' colour match the ink for ease of use. Keep these pens handy at all times with their pocket clip for quick and easy attachment.


    Features and Benefits
    • Comfortable grip provides extended writing comfort
    • Side push retractable button allows for convenient one-handed operation
    • Manufactured in one piece ensuring durability
    • Long-lasting ink writes up to 2 times longer than typical ballpoint pens
    • Pocket clip allows for easy attachment


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Body Colour

    Blue

    Body Material

    Plastic

    Brand

    BiC

    EAN

    3086121901218

    Grip

    No

    Ink Colour

    Blue

    Ink Type

    Permanent

    Line Width

    1mm

    MFR Part No.

    1199190121

    Pack Quantity

    50

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    Yes

    Series

    Clic

    Tip Size

    Medium

    Type

    Ballpoint Pen

    UNSPSC Code

    44121700