SKU:
BIC8460190K
MPN:
8373619
£22.49
Ex VAT
£26.99
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
These Cristal Ballpoint Pens are lightweight, durable, and perfect for everyday writing tasks. Each pen has the iconic hexagonal plastic barrel ensuring a comfortable grip while allowing for visibility of ink levels. Each pen has a matching cap and end plug, so identifying the pen's ink colour is easy. These pens are an efficient, economical choice for frequent use at home, school, or the office.
Features and Benefits
• Durable tungsten carbide ball ensuring smooth, skip-free writing
• Comfortable hexagonal plastic barrel for a reliable grip
• Quick-drying oil-based ink reduces smudge risk
• Clear barrel for easy ink-level visibility
• Long-lasting ink writes up to 2x more than standard pens
• Clip cap allows for easy attachment
Typical Applications
• Paper
• Card
• Cardboard
Notes
• Supplied in multipacks
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | BiC |
EAN | 0070330129634 |
Ink Colour | Red |
Line Width | 1mm |
MFR Part No. | BC10003 |
Pack Quantity | 50 |
Pen Type | Non-Permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Series | Cristal |
Tip Size | Fine |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |