SKU:
BIC8460150K
MPN:
8373971
£15.99
Ex VAT
£19.19
Inc VAT
2 Variations Available
Product Details
Product Specification
These "Soft Feel" Retractable Ball Pens offer a smooth writing experience with a rubberised barrel that provides a comfortable, soft touch. Equipped with ribbed finger grips, this pen ensures ergonomic support for extended writing sessions. The barrel colour matches the ink for easy identification, adding a sleek, cohesive look. The retractable design protects the tip and prevents ink from drying out, while the sturdy clip ensures secure attachment to notebooks or pockets.
Features and Benefits
• Rubberised barrel provides a soft, comfortable grip for prolonged writing
• Ribbed finger grips offer enhanced ergonomic control and support
• Ballpoint tip delivers skip- and blob-free performance for clean writing
• Retractable design protects the tip and prevents ink from drying
• Sturdy clip allows for secure attachment and easy portability
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | BiC |
EAN | 0070330914360 |
Ink Colour | Black |
Line Width | 1mm |
MFR Part No. | 837397 |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Soft Feel |
Tip Size | Medium |
Type | Ballpoint |
UNSPSC Code | 44121700 |