SKU:
HKO8460050K
MPN:
795000/1
£1.49
Ex VAT
£1.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These pens are specifically designed for the food processing and manufacturing industries, focusing on safety and reliability. Featuring a single-piece construction with a line width of 0.3mm, the pen reduces the risk of parts detaching and enhances user safety. Its satin-finished stainless-steel barrel is detectable by magnetic scanners, providing additional security. The non-retractable design ensures that the long-lasting blue ink delivers consistent performance, even during prolonged use.
Features and Benefits
• Designed to for enhanced safety and reliability in the food processing and manufacturing industries
• Line width of 0.3mm
• Their single-piece construction prevents any parts from becoming dislodged, promoting greater safety
• Satin-finished stainless-steel barrel can be detected by magnetic scanners
• Non-retractable design and long-lasting ink provides consistent performance over extended periods of time
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | (Unbranded) |
EAN | 5021203967049 |
Ink Colour | Blue |
Line Width | 0.3mm |
MFR Part No. | 795000/1 |
Pack Quantity | 10 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Food Industry Pen |
UNSPSC Code | 44121700 |