SKU:
PAP8460150K
MPN:
S0190393
£29.49
Ex VAT
£35.39
Inc VAT
2 Variations Available
Product Details
Product Specification
The Paper Mate FlexGrip Ultra Retractable Ballpoint Pen seamlessly blends exceptional comfort with a sleek, refined design. Its soft, rubberised barrel and textured grip provide effortless control, even during extended writing sessions. Featuring a 1mm nib that produces precise 0.4mm lines, this pen delivers clean, sharp results every time. With advanced floating ball technology, it ensures smooth and consistent ink flow, leaving a glossy finish. The retractable click mechanism and metal nosecone enhance its premium appearance and functionality. Additionally, the integrated pocket clip offers easy portability and secure storage. Perfect for academic, professional, and everyday use, this pen adapts to any writing environment.
Features and Benefits
• Perfect for a wide range of writing tasks with its comfortable grip and smooth ink flow
• Soft, rubberised barrel and textured grip reduce hand strain and ensure effortless handing
• Its 1mm nib delivers precise, neat lines of 0.4mm
• Advanced floating ball technology delivers an even application of glossy ink
• Retractable click mechanism for ease of use
• Metal nose cone adds to its sophisticated design
• Convenient clip for quick and easy transport
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Paper Mate |
EAN | 8008285265116 |
Ink Colour | Black |
Line Width | 0.4mm |
MFR Part No. | 216505 |
Pack Quantity | 12 |
Pen Type | Non-permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | Yes |
Series | Flexgrip Ultra |
Tip Size | Medium |
Type | Ballpoint |
UNSPSC Code | 44121700 |