Paper Mate

Flexgrip Ultra Series, Ballpoint Pen, Blue, Medium Tip Size, 0.7mm Line Width, Pack of 12

SKU:

PAP8460160K

MPN:

S0190433

£25.99

Ex VAT

£31.19

Inc VAT

IN STOCK (46)

    Product Details

    The Paper Mate FlexGrip Ultra Retractable Ballpoint Pen seamlessly blends exceptional comfort with a sleek, refined design. Its soft, rubberised barrel and textured grip provide effortless control, even during extended writing sessions. Featuring a 1mm nib that produces precise 0.4mm lines, this pen delivers clean, sharp results every time. With advanced floating ball technology, it ensures smooth and consistent ink flow, leaving a glossy finish. The retractable click mechanism and metal nosecone enhance its premium appearance and functionality. Additionally, the integrated pocket clip offers easy portability and secure storage. Perfect for academic, professional, and everyday use, this pen adapts to any writing environment.


    Features and Benefits
    • Perfect for a wide range of writing tasks with its comfortable grip and smooth ink flow
    • Soft, rubberised barrel and textured grip reduce hand strain and ensure effortless handing
    • Its 1mm nib delivers precise, neat lines of 0.4mm
    • Advanced floating ball technology delivers an even application of glossy ink
    • Retractable click mechanism for ease of use
    • Metal nose cone adds to its sophisticated design
    • Convenient clip for quick and easy transport


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Body Colour

    Blue

    Body Material

    Metal Soft Touch Plastic

    Brand

    Paper Mate

    EAN

    8008285265314

    Grip

    Yes

    Ink Colour

    Blue

    Ink Type

    Permanent

    Line Width

    0.7mm

    MFR Part No.

    GL26531

    Pack Quantity

    12

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    Yes

    Series

    Flexgrip Ultra

    Tip Size

    Medium

    Type

    Ballpoint Pen

    UNSPSC Code

    44121700