SKU:
PAP8460410K
MPN:
S0957140
£21.49
Ex VAT
£25.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Paper Mate® InkJoy Ballpoint Pens deliver a smooth and enjoyable writing experience, thanks to their innovative fast-starting ink system. Ink flows consistently from the 1mm nib, creating crisp 0.8mm lines with minimal pressure, ensuring drag-free, reliable writing. Their triangular, tinted barrel provides a comfortable grip, fitting perfectly in hand for enhanced control. With a convenient clip on the cap, these pens are easy to carry, attaching securely to notebooks or bags. Ideal for daily use, these InkJoy pens combine sleek design, optimal comfort, and clean, glossy ink for effortless writing every time.
Features and Benefits
• Advanced fast-starting ink system that delivers glossy ink to the tip in a steady, even flow
• 1mm nib that leaves smooth and precise 0.8mm lines with minimal pressure needed
• Ergonomic triangular barrel for a perfect for a firm grip and excellent control
• Clip on cap for practical storage and quick attachment to clothes or other items
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Paper Mate |
EAN | 3501170957141 |
Ink Colour | Red |
Line Width | 0.8mm |
MFR Part No. | GL95714 |
Nib Size | 1mm |
Pack Quantity | 50 |
Pen Type | Non-Permanent |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | InkJoy 100ST |
Tip Size | Medium |
Type | Ballpoint |
UNSPSC Code | 44121700 |