Paper Mate

Inkjoy 100, Ballpoint Pen, Blue, Retractable, Medium, 1mm Line Width, Non-Refillable, 20 Pack

SKU:

PAP8460460K

MPN:

S0957040

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (11)

    Product Details

    These InkJoy 100 Capped Ballpoint Pens deliver effortless writing with their innovative InkJoy writing system. Each pen features a triangular plastic barrel and a medium point that allows the pen to glide smoothly. The cap and barrel colour match the ink for easy identification, and the capped design ensures the pen stays secure when not in use. Each pack contains 20 pens with a medium 1.0mm tip for consistent, bold lines.


    Features and Benefits
    • Triangular barrel provides better comfort and grip
    • Smooth InkJoy writing system delivers effortless flow
    • Cap and barrel match ink colour allows for easy identification
    • Medium 1.0mm tip for bold, consistent lines


    Notes
    • Supplied in a pack of 20 pens


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Paper Mate

    EAN

    3501170957042

    Ink Colour

    Blue

    Line Width

    1mm

    MFR Part No.

    S0957040

    Pack Quantity

    20

    Pen Type

    Non-permanent

    Refill Type

    Not Refillable

    Refillable

    No

    Retractable

    Yes

    Series

    Inkjoy 100

    Tip Size

    Medium

    Type

    Ballpoint

    UNSPSC Code

    44121700