SKU:
PIL8460300K
MPN:
4902505085703
£2.89
Ex VAT
£3.47
Inc VAT
6 Variations Available
Product Details
Product Specification
The Pilot V5 and V7 Liquid Ink Rollerball Pen combine expert precision and smooth writing with their unique Hi-Techpoint needlepoint nibs. Featuring fine 0.5mm or 0.7mm elongated tips, this pen is perfect for highly detailed work. Its vibrant liquid ink flows consistently, thanks to an ink flow controller system. The transparent barrel allows easy monitoring of ink levels, while the ergonomic rubber grip ensures comfort during extended use. Refillable with Pilot V5/V7 cartridges, this long-lasting pen is both cost-effective and environmentally friendly. Available in a variety of colours, it also features a metal pocket clip for convenience, making it ideal for both everyday writing and technical drawing.
Features and Benefits
• Exceptional accurate Hi-Techpoint needlepoint nibs
• Fine 0.5mm or 0.7mm elongated tips, perfect for intricate work
• Consistent, vibrant ink flow
• User-friendly grip for comfort over prolonged writing or drawing sessions
• Transparent barrel for easily visible ink levels
• Refillable and eco-friendly
• Metal pocket clip for easy carrying
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pilot |
EAN | 4902505085703 |
Ink Colour | Blue |
MFR Part No. | 100101203 |
Nib Size | 0.5mm |
Pack Quantity | 1 |
Pen Type | Non-permanent |
Refill Type | Refillable V5/V7 Cartridges |
Refillable | Yes |
Retractable | No |
Series | V5 Hi-Techpoint |
Tip Size | Fine |
Type | Rollerball |
UNSPSC Code | 44121700 |