Pilot

V7 Hi-Tecpoint, Rollerball Pen, Red, Non-Retractable, Fine, 0.5mm Line Width, Non-Refillable, 1 Pack

SKU:

PIL8460340K

MPN:

4902505085772

£2.89

Ex VAT

£3.47

Inc VAT

IN STOCK (11)

    Product Details

    The Pilot V5 and V7 Liquid Ink Rollerball Pen combine expert precision and smooth writing with their unique Hi-Techpoint needlepoint nibs. Featuring fine 0.5mm or 0.7mm elongated tips, this pen is perfect for highly detailed work. Its vibrant liquid ink flows consistently, thanks to an ink flow controller system. The transparent barrel allows easy monitoring of ink levels, while the ergonomic rubber grip ensures comfort during extended use. Refillable with Pilot V5/V7 cartridges, this long-lasting pen is both cost-effective and environmentally friendly. Available in a variety of colours, it also features a metal pocket clip for convenience, making it ideal for both everyday writing and technical drawing.


    Features and Benefits
    • Exceptional accurate Hi-Techpoint needlepoint nibs
    • Fine 0.5mm or 0.7mm elongated tips, perfect for intricate work
    • Consistent, vibrant ink flow
    • User-friendly grip for comfort over prolonged writing or drawing sessions
    • Transparent barrel for easily visible ink levels
    • Refillable and eco-friendly
    • Metal pocket clip for easy carrying


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Pilot

    EAN

    4902505085772

    Ink Colour

    Red

    MFR Part No.

    101101202

    Nib Size

    0.7mm

    Pack Quantity

    1

    Pen Type

    Non-permanent

    Refill Type

    Refillable V5/V7 Cartridges

    Refillable

    Yes

    Retractable

    No

    Series

    V7 Hi-Techpoint

    Tip Size

    Fine

    Type

    Rollerball

    UNSPSC Code

    44121700