SKU:
QUE8460200K
MPN:
KF21716
£4.29
Ex VAT
£5.15
Inc VAT
2 Variations Available
Product Details
Product Specification
These Gel Pens offer smooth, consistent writing with quick-drying gel ink to prevent smudging. Featuring a transparent barrel for easy ink level monitoring and a soft rubber grip for maximum comfort, the pens ensure a pleasant writing experience even during extended use. The 0.7mm ball diameter delivers a precise 0.5mm line width, perfect for clear, legible writing. Ideal for office, school, or personal use, these pens come in a single colour pack of 10 and are available in black, blue, and red.
Features and Benefits
• Smooth gel ink for flowing writing
• Transparent plastic barrel for ink monitoring
• Soft rubber grip for added comfort
• Quick-drying ink to prevent smudging
• Clip cap allows for easy attachment
• 0.5mm line width allows for precision writing
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Qconnect |
EAN | 5706002217167 |
Ink Colour | Black |
Line Width | 0.5mm |
MFR Part No. | KF21716 |
Pack Quantity | 10 |
Pen Type | permanent |
Refill Type | Not Refillable |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Gel Pen |
UNSPSC Code | 44121700 |