SKU:
S&J5222131G
MPN:
2131GZ
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
The high carbon steel blade is slightly dished with a rounded cutting edge, suitable for clay digging and heavy ground breaking work. High strength solid forged all-steel construction with corrosion-resistant hard wearing epoxy coating.
Features and Benefits
• Carbon steel blade and steel shaft offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• Tubular steel shaft rotary welded to socket for precise alignment
• YD handle fits comfortably in both hands and reduces strain
• Weighing 2.62kg, this spade offers stability and reliability
Standards
• Successfully passes BS3388 Load Test
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Powder Coated |
Blade Length | 315mm |
Blade Material | Carbon Steel |
Blade Width | 165mm |
Brand | Spear & Jackson |
EAN | 5011198020836 |
ECLASS Code | 21041001 |
Handle Length | 28mm |
Handle Type | Metal MYD |
Insulated | No |
MFR Part No. | 2131-GZ |
Overall Length | 1030mm |
Product Type | Spade |
Protection Features | Rust-Resistant |
Shaft Material | Steel |
Telescopic | No |
Type | Grafting Spade |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 2.62kg |