SKU:
RTL5228130K
MPN:
RTL-522-8130K
£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
With an impact resistant ABS plastic pan and a hardwood shaft, this range of shovels is ideal for shovelling snow in industrial and more general purpose settings. Each product possesses an ergonomic plastic D-grip handle and a moulded recess in each shovel pan for easy stacking.
Features and Benefits
• Hardwood shaft offers durability and resilience
• ABS plastic blade is cold and impact resistant
• Ergonomic D-grip handle allows you to wield the product easily
• Moulded recess pan for simple stacking to save on storage space
• Available in varying sizes to allow you to select the product that best suits your needs
Typical Applications
• Ideal for use when shoveling various materials such as snow, grit, gravel, soil, sand and general debris
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | ABS Plastic |
Blade Length | 370mm |
Blade Material | Impact Resistant ABS Plastic |
Blade Width | 465mm |
Brand | Rutland |
EAN | 5036140221284 |
ECLASS Code | 21041001 |
Handle Length | 830mm |
Handle Type | D-Grip |
Insulated | No |
Overall Length | 1200mm |
Product Type | Shovel |
Protection Features | Impact-Resistant |
Shaft Material | Wood |
Telescopic | No |
Type | Snow Shovel |
UNSPSC Code | 27112004 |