noscriptKennedy 3/8 in, Extension Bar, 100mm, Chrome Molybdenum 5837510K | Cromwell Tools

Kennedy

3/8 in, Extension Bar, 100mm, Chrome Molybdenum

SKU:

KEN5837510K

MPN:

5837510K

£8.49

Ex VAT

£10.19

Inc VAT

OUT OF STOCK

    Product Details

    Extension Bars
    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Accessory Type

    Extension Bar

    Brand

    Kennedy

    Drive Size

    3/8 in

    EAN

    5036140142060

    ECLASS Code

    21040211

    Finish/Coating

    Black Oxide

    Material

    Chrome Molybdenum

    Overall Length

    100mm

    Size System

    Imperial Metric

    UNSPSC Code

    27111704