Kennedy

21mm IMPACT SOCKET 1" SQ DR

SKU:

KEN5838589K

MPN:

22086121

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (47)

    Product Details

    The 1 inch square drive impact socket from Kennedy® is manufactured from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked with laser etching, making the correct size easy to identify for a quicker selection.


    Features and Benefits
    • Made from chrome molybdenum alloy steel for increased strength
    • Black oxide coating for prolonged tool lifespan
    • Laser etched sizing for easy tool identification


    Standards
    • Conforms to DIN 3129


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1in.

    ECLASS Code

    21040218

    Socket Size

    21mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704