£10.49
Ex VAT
£12.59
Inc VAT
12 Variations Available
Product Details
Product Specification
1" Drive Metric, Deep Length, 6-Point
Conform to: DIN 3129.
Features and Benefits
• Manufactured from high quality chrome molybdenum steel
• Black oxidised finish
• Permanent laser etched markings
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1in. |
EAN | 5036140141513 |
ECLASS Code | 21040218 |
Socket Size | 23mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |