noscriptKennedy 47mm DEEP IMPACT SOCKET 3/4" SQ DR 26266247 | Cromwell Tools

Kennedy

47mm DEEP IMPACT SOCKET 3/4" SQ DR

SKU:

KEN5838832K

MPN:

26266247

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high quality chrome molybdenum steel with a black oxidised finish and permanent laser etched markings. Available in a range of metric sizes each 3/4in. square drive socket has six points on the hex end.


    Features and Benefits
    • Laser etched with the socket size for easy identification of the correct size socket
    • Black oxidised finish for bolstered resistance to corrosion
    • Manufactured from chrome molybdenum for durability
    • Available in a range of sizes to suit your requirements


    Typical Applications
    • Construction
    • Engineering
    • Automotive


    Standards
    • DIN 3129


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/4in.

    ECLASS Code

    21040218

    Socket Size

    47mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704