Kennedy

E24 Ext. Torx Impact Socket 1/2"Square Drive

SKU:

KEN5839022K

MPN:

23042524

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high quality chrome molybdenum steel for excellent durability, with black oxidised finish and permanent laser etched markings. To fit 1/2" square drive impact wrenches. Features a 6 point head in a range of sizes.


    Features and Benefits
    • Made from sturdy chrome molybdenum steel
    • Black oxide coating for added durability
    • Designed to fit 1/2" square drive impact wrenches
    • No of points: 6
    • Available in a range of sizes from 7.5mm to 18mm (opening depth)


    Typical Application
    • Workshop
    • On site
    • Factory


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    ECLASS Code

    21040218

    Socket Size

    E24mm

    Socket Type

    Torx Impact Socket

    UNSPSC Code

    27111704