Kennedy

5567700K, 7, Metric Nut Spinner, Handle Plastic, 230mm

SKU:

KEN5567700K

MPN:

5567700K

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from hardened and tempered chrome vanadium steel with a satin chrome finish, these nut spinners are the quick and easy way to loosen hex head nuts and screws. With an oil and acid resistant high impact plastic handle, the product boasts quality and longevity. Available in a variety of sizes to suit your specific needs.


    Features and Benefits
    • Handles are oil and acid resistant
    • Chrome vanadium steel construction makes for a durable product
    • Plastic handles are designed with user comfort in mind
    • Blade is hardened and tempered for bolstered longevity and resistance to wear


    Typical Applications
    • Construction
    • Automotive
    • DIY
    • Plumbing


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Length

    150mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    Kennedy

    EAN

    5036140117433

    ECLASS Code

    21040190

    Finish/Coating

    Satin Chrome

    Handle Material

    Plastic

    Insulated

    No

    MFR Part No.

    5567700K

    Number of Pieces

    1

    Overall Length

    230mm

    Tip Size

    7

    Type

    Metric Nut Spinner

    UNSPSC Code

    27111702