£11.79
Ex VAT
£14.15
Inc VAT
18 Variations Available
Product Details
Product Specification
These hand stamp sets produce a standard positive indent of either numbers or letters depending upon your product selection. The product is manufactured from drawn carbon steel and is nickel-plated with chamfered edges to prevent accidental damage to the workpiece. Always check the set contents before purchasing, as the sets vary in quantities and contents.
Features and Benefits
• Nickel plating further protects the product from corrosion and wear and tear
• Manufactured from carbon steel for overall durability
• Chamfered edges prevent accidental damage to the workpiece
• Available in a variety of specifications including just numbers or a combination of numbers and letters in differing quantities to suit your requirements
Typical Applications
• Industrial
• Warehousing
• Labelling
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | 0 to 9 |
Character Height | 1.5mm |
EAN | 5036140225251 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent |
Includes | Numbers: 0, 1, 2, 3, 4, 5, 6/9, 7, 8 |
Material | Carbon Steel |
Number of Pieces | 9 |
Overall Length | 71mm |
Set Description | Numbers 0 to 9 |
Stamp Type | Hand Stamp |
UNSPSC Code | 27112305 |