noscriptKennedy 3.0mm, A, Positive Indent Low Stress, Hand Stamp 5606154K | Cromwell Tools

Kennedy

3.0mm, A, Positive Indent Low Stress, Hand Stamp

SKU:

KEN5606154K

MPN:

5606154K

£1.49

Ex VAT

£1.79

Inc VAT

IN STOCK (14)

    Product Details

    Font Size 3.0mm


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    A

    Character Height

    3.0mm

    EAN

    5036140351813

    ECLASS Code

    21040704

    Finish/Coating

    Nickel-Plated

    Impression Letter Type

    Positive Indent Low Stress

    Material

    Carbon Steel

    Number of Pieces

    1

    Overall Length

    73mm

    Stamp Type

    Hand Stamp

    UNSPSC Code

    27112305