£2.59
Ex VAT
£3.11
Inc VAT
10 Variations Available
Product Details
Product Specification
Font Size 8.0mm... Individual punches (single punch only)
Attribute | Value |
---|---|
Brand | Kennedy |
Character Description | 2 |
Character Height | 8.0mm |
EAN | 5036140351530 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent Low Stress |
Material | Carbon Steel |
Number of Pieces | 1 |
Overall Length | 83mm |
Stamp Type | Hand Stamp |
UNSPSC Code | 27112305 |